Zoro Homepage

Low Arc Bathroom Faucet, 2-5/16" H

  • Mfr # 7455801.278

  • Zoro # G6174154


product price: $483.60
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Brass
Body Material
Brass
Includes
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7455801.278
Zoro #
G6174154
UPC #
012611627118
Country of Origin
Mexico

Dimensions

Spout Length
5 3/16 in
Spout Height
2 5/16 in
Height
4-1/16 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
2 5/16 in
For Surface Thickness - Maximum
1 1/4 in
Spout Outlet Height
2 5/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Finish
Legacy Bronze
Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Includes
Drain
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Max. Mounting Hole Center Distance
Single Hole
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Valve Type
Ceramic Disc
Drain Style
Drain with Pop-Up Rod
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9
Drain Type
Pop-Up Rod
Power Source
Manual
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Application
Residential
Series
Town Square S
Water Inlet Connection Type
Female NPT
Mounting Hole Center-to-Center Distance - Minimum
6 in
Flow Type
Aerated
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Number of Mounting Holes
3
Ligature Resistance
No
For Location
Bathroom
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Pressure - Maximum
80 psi
Inlet Connection Type
NPT
Includes Drain
Drain Included
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.