Zoro Homepage

Low Arc Bathroom Faucet, 2-5/16" H

  • Mfr # 7455801.295

  • Zoro # G6174915


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Includes
Drain
Water Inlet Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7455801.295
Zoro #
G6174915
UPC #
012611627132
Country of Origin
Mexico

Dimensions

Water Inlet Connection Size
3/8 in
Spout Length
5 3/16 in
Spout Height
2 5/16 in
Height
4-1/16 in
For Surface Thickness - Maximum
1 1/4 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
2 5/16 in
Spout Outlet Height
2 5/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Includes
Drain
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Faucet Activation
Manual
Series
Town Square S
Max. Mounting Hole Center Distance
Single Hole
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9
CEC Compliant
CEC Compliant
Valve Type
Ceramic Disc
Application
Residential
Temperature Control
Adjustable Temperature
Drain Style
Drain with Pop-Up Rod
Water Inlet Connection Type
Female NPT
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Power Source
Manual
Drain Type
Pop-Up Rod
Flow Rate - Maximum
1.2 gpm
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
M964005-0070A
CEC Compliance
CEC Compliant
Pressure - Maximum
80 psi
Flow Type
Aerated
Spout Shape
Arc
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
6 in
Inlet Connection Type
NPT
Number of Mounting Holes
3
Operation Method
Manual
Includes Drain
Drain Included
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.