Zoro Homepage

Low Arc Bathroom Faucet, 2-9/16" H

  • Mfr # 7455207.278

  • Zoro # G6173743


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Faucet Activation
Manual
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7455207.278
Zoro #
G6173743
UPC #
012611627071
Country of Origin
Mexico

Dimensions

Spout Height
2 9/16 in
Spout Length
5 3/16 in
Manufacturers Warranty Length
5 yr
Height
4-3/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
Overall Width
9 7/16 in
Spout Height - Maximum
2 9/16 in
Spout Outlet Height
2 9/16 in

Details

Finish
Legacy Bronze
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Faucet Activation
Manual
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Power Source
Manual
Faucet Type
Bathroom Sink Faucet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9
Application
Residential
Drain Type
Press-and-Seal
Includes
Drain
Temperature Control
Adjustable Temperature
Series
Town Square S
Water Inlet Connection Type
Male NPT
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Drain Style
Press and Seal Drain
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
M964005-0070A
For Location
Bathroom
Operation Method
Manual
Pressure - Maximum
80 psi
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Minimum
4 in
Number of Mounting Holes
2
Includes Drain
Drain Included
Flow Type
Aerated
Inlet Connection Type
NPT
Flow Rate - Maximum
1.2 gpm
Spout Shape
Arc
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.