Low Arc Bathroom Faucet, 2-9/16" H

  • Mfr # 7455207.295
  • Zoro # G6174279
product price: 
$
397.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Series
Town Square S
Spout Shape
Arc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7455207.295
Zoro #
G6174279
UPC #
012611627149
Country of Origin
Mexico
Finish
Brushed Nickel
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Series
Town Square S
Spout Shape
Arc
Flow Rate
1.2 gpm
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
CEC Compliant
CEC Compliant
Includes
Drain
Drain Type
Press-and-Seal
Mounting Type - Faucet
Deck
Temperature Control
Adjustable Temperature
Replacement Cartridge Mfr. Model Number
M964005-0070A
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Handle Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Valve Type
Ceramic Disc
Application
Residential
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Flow Outlet Type - Faucet
Aerated
Faucet Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Activation
Manual
Power Source
Manual
Ligature Resistant
No
Max. Mounting Hole Center Distance
4 in
Faucet Handle Material
Brass
ADA Compliance
ADA Compliant
Drain Style
Press and Seal Drain
Commercial / Residential
Residential
Water Inlet Connection Type
Male NPT
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPT
Compatible Cartridge Manufacturer Part Number
M964005-0070A
For Location
Bathroom
Warranty
5 yr
Flow Type
Spray
Pressure - Maximum
80 psi
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Included
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
CEC Compliant
Product Type
Faucet
For Water Temperature
Hot/Cold
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

Height
4-3/8"
Spout Length
5 3/16 in
Water Inlet Connection Size
1/2 in
Spout Height
2 9/16 in
Manufacturers Warranty Length
5 yr
Spout Height - Maximum
2 9/16 in
Spout Outlet Height
2 9/16 in
Overall Width
9 7/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.