Zoro Homepage

Low Arc Kitchen Faucet, Manual, 8" Mount, 2 to 4 Hole

  • Mfr # 7074040.002

  • Zoro # G5355353


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 to 4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074040.002
Zoro #
G5355353
UPC #
012611589096
Country of Origin
Mexico

Dimensions

Height
6-1/2"
Manufacturers Warranty Length
Lifetime Limited
Spout Length
8-1/2"
Water Inlet Connection Size
3/16"
Spout Height
4.9"
Max. Installation Surface Thickness
1"
Overall Width
10 3/8 in
For Surface Thickness - Maximum
1 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
4 29/32 in
Spout Outlet Height
4 9/10 in
Inlet Connection Size
3/16 in

Details

Number of Holes
2 to 4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Faucet Type
Kitchen Sink Faucet
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Valve Type
Ceramic Disc
ADA Compliance
Yes
Body Material
Cast Brass
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
Mfr. No. M951483-0070A
Connection
1/2" NPSM
Flow Outlet Type (Faucet)
Aerated
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Includes
Side Spray, Deck Plate
Series
Colony Pro
CEC Compliant
CEC Compliant
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Handle Material
Metal
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
M951483-0070A
Water Inlet Connection Type
Push in Compression
Faucet Activation
Manual
Faucet Body Material
Cast Brass
Spout Reach
8.5"
Temperature Control
Yes
Ligature Resistant
No
Faucet Handle Material
Metal
Compatible Cartridge Manufacturer Part Number
M951483-0070A
For Location
Kitchen
Product Type
Faucet
Flow Rate - Maximum
1.5 gpm
Spout Shape
Arc
Inlet Connection Type
Compression
Mounting Hole Center-to-Center Distance - Maximum
8 in
Warranty
Lifetime Limited
Application
Residential
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
100 psi
Operation Method
Manual
Number of Mounting Holes
4
Flow Type
Spray
For Water Temperature
Hot/Cold

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.