Zoro Homepage

Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 7074500.002

  • Zoro # G5357088


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074500.002
Zoro #
G5357088
UPC #
012611588525
Country of Origin
Mexico

Dimensions

Height
6"
Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
8-1/2"
Spout Height
5"
Max. Installation Surface Thickness
1"
Water Inlet Connection Size
1/2"
Overall Width
10 3/8 in
Spout Outlet Height
5 in
Spout Height - Maximum
5 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 in
For Mounting Hole Diameter - Minimum
1 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Faucet Type
Kitchen Sink Faucet
Series
Colony Pro
Body Material
Metal
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Valve Type
Ceramic Disc
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Replacement Cartridge
Mfr. No. M964005-0070A
Connection
1/2" NPSM
ADA Compliance
Yes
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Includes
Brass swivel spout (360 Degrees rotation) with metal lever handles
Handle Material
Metal
Temperature Control
No
Replacement Cartridge Mfr. Model Number
M964005-0070A
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Water Inlet Connection Type
Male NPSM
Faucet Body Material
Metal
Spout Reach
8.5"
Application
Residential
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
3
Flow Type
Spray
Spout Shape
Arc
Pressure - Maximum
100 psi
Flow Rate - Maximum
1.5 gpm
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
8 in
Mounting Hole Center-to-Center Distance - Minimum
8 in
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Product Type
Faucet
Warranty
Lifetime Limited
For Location
Kitchen
For Water Temperature
Hot/Cold
Inlet Connection Gender
Male

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.