Zoro Homepage

Low Arc Kitchen Faucet, Manual, 8" Mount, 4 Hole

  • Mfr # 7074501.002

  • Zoro # G5376119


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074501.002
Zoro #
G5376119
UPC #
012611588518
Country of Origin
Mexico

Dimensions

Spout Length
8-1/2"
Height
6"
Manufacturers Warranty Length
Lifetime Limited Warranty
Max. Installation Surface Thickness
1"
Spout Height
5"
Water Inlet Connection Size
1/2"
Overall Width
10 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
5 in
For Surface Thickness - Maximum
1 in
Spout Height - Maximum
5 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Inlet Connection Size
1/2 in

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.