Zoro Homepage

Low Arc Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole

  • Mfr # 7074010.002

  • Zoro # G5364779


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074010.002
Zoro #
G5364779
UPC #
012611589119
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
8-1/2"
Height
6-1/2"
Max. Installation Surface Thickness
1"
Spout Height
4.9"
Water Inlet Connection Size
3/16"
Overall Width
10 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
4 9/10 in
Inlet Connection Size
3/16 in
For Surface Thickness - Maximum
1 in
Spout Height - Maximum
4 29/32 in

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Replacement Cartridge
Mfr. No. M951483-0070A
Body Material
Cast Brass
Flow Outlet Type - Faucet
Aerated
Series
Colony Pro
Mounting Type - Faucet
Deck
Connection
1/2" NPSM
Faucet Type
Kitchen Sink Faucet
Faucet Finish
Chrome
Faucet Spout Shape
Low Arc
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Valve Type
Ceramic Disc
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Aerated
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Handle Material
Metal
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Includes
Side Spray, Supply Lines
Spout Reach
8.5"
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
M951483-0070A
Temperature Control
Yes
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Ligature Resistant
No
Water Inlet Connection Type
Push in Compression
Faucet Activation
Manual
CEC Compliance
CEC Compliant
Product Type
Faucet
Operation Method
Manual
Application
Residential
Warranty
Lifetime Limited
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
Inlet Connection Type
Compression
Flow Rate - Maximum
1.5 gpm
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Minimum
8 in
Spout Shape
Arc
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
100 psi
For Water Temperature
Hot/Cold

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.