Zoro Homepage

Low Arc Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole

  • Mfr # 7074100.002

  • Zoro # G5363290


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074100.002
Zoro #
G5363290
UPC #
012611588457
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Lifetime Limited Warranty
Height
9-11/16"
Spout Length
8-11/16"
Water Inlet Connection Size
3/16"
Spout Height
5.5"
Overall Width
10 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
5 1/2 in
Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
3/16 in

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Series
Colony Pro
Faucet Type
Kitchen Sink Faucet
Faucet Spout Shape
Low Arc
Faucet Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic Disc
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
Yes
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Handle Type
Lever
Body Material
Cast Brass
Replacement Cartridge
2CYW7
Mounting Type - Faucet
Deck
Connection
3/8" Compression
Includes
Pull-out Spray Spout
Handle Material
Metal
Faucet Activation
Manual
Faucet Handle Material
Metal
Temperature Control
Yes
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
CEC Compliant
Non CEC Compliant
Replacement Cartridge Mfr. Model Number
A951470-0070A
Faucet Body Material
Cast Brass
Spout Reach
8.7"
Water Inlet Connection Type
Push in Compression
Ligature Resistant
No
Application
Residential
Pressure - Maximum
100 psi
Compatible Cartridge Manufacturer Part Number
A951470-0070A
Warranty
Lifetime Limited
CEC Compliance
Not CEC Compliant
Inlet Connection Type
Compression
Flow Type
Spray
Number of Mounting Holes
1
Flow Rate - Maximum
1.5 gpm
Spout Shape
Arc
For Location
Kitchen
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
For Water Temperature
Hot/Cold

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.