Madera -1.1 Select Fv Ts Systm, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3043.511.020
Zoro # G8388499
product price:Â $450.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3043.511.020
Zoro #
G8388499
UPC #
791556006904
Country of Origin
United States
Dimensions
Width
14"
Depth
27-1/4"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930; ASSE 1037
Item
Madera -1.1 Select Fv Ts Systm
Collection
Madera(TM) Flowise(R)
Includes
047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop With Back-Flow Protection; Vandal Resistant Cap; 1" Sweat Solder Kit Including Cover Tube; Wall Flange; 1-1/2" High Back Pressure Vacuum Breaker; Spud Down Tube; Spud Coupling; Flange
Description
Madera -1.1 Select Fv Ts Systm
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.