
Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2857.016.020
Zoro # G8388060
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2857.016.020
Zoro #
G8388060
UPC #
033056837863
Country of Origin
United States
Dimensions
Width
14"
Depth
28-1/4"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Flushometer
Standards
ASME A112.19.2-2008/CSA B45.1-08; ASSE 1037; ANSI A117.1; ADA
Item
Madera Ada-1.6 Man Fv System
Collection
Madera(TM) Flowise(R)
Includes
047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop With Back-Flow Protection; Vandal Resistant Cap; Sweat Solder Kit Including Cover Tube; Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange
Description
Madera Ada-1.6 Man Fv System
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.