Madera Bwl Ec 16-12Tpspd4Bolt Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White

  • Mfr # 3465.001.020

  • Zoro # G8391630


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3465.001.020
Zoro #
G8391630
UPC #
033056830895
Country of Origin
Mexico

Dimensions

Width
14"
Bowl Depth
20-1/4"

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Madera Bwl Ec 16-12Tpspd4Bolt Wh
Collection
Madera(TM) Flowise(R)
Includes
Top Spud; 4 Bolts; 047007-0070A Inlet Spud; 481310-100 Bolt Caps; Retainers

Description

Madera Bwl Ec 16-12Tpspd4Bolt Wh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.