This item is Discontinued.

American Standard Manual, 8" Mount, Commercial Gooseneck Kitchen Faucet 7293172H.002

Manual, 8" Mount, Commercial Gooseneck Kitchen Faucet (Discontinued)

  • Mfr # 7293172H.002
  • Zoro # G5281796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7293172H.002
Zoro #
G5281796
UPC #
012611474934
Country of Origin
Mexico

Dimensions

Spout Length
4-3/4"
Manufacturers Warranty Length
5 yr. Commercial
Connection Size
1/2" NPT
Height
10-7/16"
Overall Height
10-7/16"
Spout Height
6-5/8"
Water Inlet Connection Size
5/16"
Inlet Connection Size
5/16 in
Spout Height - Maximum
6 5/8 in

Details

Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Wall Mount
Connection
1/2" FNPT
Battery Charger CEC Compliant
CEC Compliant
Ligature Resistant
No
Compliance
Lead Free, ADA Compliant
Item
Gooseneck Kitchen Faucet
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type (Faucet)
Aerated
Mounting Type (Faucet)
Wall
Flow Outlet Type - Faucet
Aerated
Drain Type
None
CEC Compliant
Non CEC Compliant
Commercial / Residential
Commercial
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1
Includes
Information N/A at this moment
Series
Heritage
Flow Outlet Type
Aerated
Residential / Commercial
Commercial
Faucet Finish
Chrome
Replacement Cartridge
994053-0070A
ADA Compliance
Yes
Body Material
Cast Brass
Mounting Type - Faucet
Wall
Valve Type
Ceramic
Type
Two Handle
Handle Material
Metal
Temperature Control
No
Max. Mounting Hole Center Distance
8"
Replacement Cartridge Mfr. Model Number
994053-0070A
Faucet Body Material
Cast Brass
Faucet Handle Material
Metal
Water Inlet Connection Type
Male NPT
Spout Reach
4-3/4"
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Material of Construction
Lead Free Cast Brass
Outlet Type
Pressure Compensating
For Location
Kitchen
Flow Type
Aerated
Spout Shape
Gooseneck
Ligature Resistance
Non-Ligature Resistant
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Inlet Connection Type
NPT
Number of Mounting Holes
2
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
994053-0070A
Warranty
5 yr Commercial
Mounting Hole Center-to-Center Distance - Maximum
8 in

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.