Manual Flush Valve 1.1 gpf, Polished chrome, Single Flush, Toilet (Discontinued)
- Mfr # 6047SM111.002
- Zoro # G5380763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6047SM111.002
Zoro #
G5380763
UPC #
012611579592
Country of Origin
China
Dimensions
Manufacturers Warranty Length
5 yr.
Inlet Size
1" IPS
Spud Connection Size
1 1/2 in
Details
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Gallons per Flush
1.1
Green Certification or Other Recognition
WaterSense Certified
Includes
Side Mount Operator
Flush Mode
Single Flush
Fixture Type
Toilet
Pressure Range
25 to 80 psi
Standards
ASSE 1037, ANSI/ASME A112.19.2
Basic Power Source
Manual
Fixture Connection
Top Spud
Rough-In
11-1/2"
Finish
Polished chrome
Valve Design
Piston
Item
Manual Flush Valve
Spud Coupling
1-1/2"
Brand and Series
American Standard
Operating Pressure - Maximum
80 psi
Compatible Product Type
Toilets
Spud Location
Top
Operating Pressure - Minimum
25 psi
Series
American Standard
Description
Automatic Flush Valve
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.