Shop AMERICAN STANDARD
See all product information
Create Account
Manual Flush Valve
- Mfr # 738921-103.0070A
- Zoro # G8401412
product price:Â
$
34.19
/ea
Key Features
Fits Brand
American Standard
For Use With
American Standard Toilets
Includes
Valve Body with Flapper, Chain and Hook
Color
White
Color/Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 738921-103.0070A
- Zoro #
- G8401412
- UPC #
- 012611456862
- Country of Origin
- China
- Item
- Manual Flush Valve
- Fits Brand
- American Standard
- For Use With
- American Standard Toilets
- Includes
- Valve Body with Flapper, Chain and Hook
- Color
- White
- Color/Finish
- White
- Material
- Plastic
- Material of Construction
- Plastic
- Type
- Flush Valve Assembly
- Gallons per Flush
- 1.28
- Fixture Type
- Toilets
- Finish
- Unfinished
- Shell Material
- Rubber
- Compatible Product Type
- Toilets
- Product Type
- Toilet Flush Valve
- Compatible Brand
- American Standard
- Compatible Series
- American Standard
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Size
- 8-7/64 in x 5-1/2 in x 4-1/2 in
Description
Manual Flush Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.