Manual Gooseneck Kitchen/Bathroom Faucet, 6" to 12" Mount, Chrome 3 Hole

  • Mfr # 6540270.002

  • Zoro # G7320489


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 12"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6540270.002
Zoro #
G7320489
UPC #
012611580123
Country of Origin
Mexico

Dimensions

Spout Length
5 in
Overall Height
13 7/8 in
Spout Height
6 1/2 in
Overall Width
15 3/4 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
6 1/2 in
Spout Height - Maximum
6 1/2 in

Details

Mounting Hole Center to Center
6" to 12"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
ADA Compliance
ADA Compliant
Drain Type
None
Connection
1/2 in IPS
Replacement Cartridge
2CYV2
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Valve Type
Ceramic Disc
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Series
Monterrey
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372
Includes
Flexible Underbody for Easy Installation, Lever Handles with Blue and Red Color Indexes
Temp. Control
No
Battery Charger CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
Male NPSM
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Vandal Resistance
Vandal-Resistant Handle
Spout Shape
Gooseneck
Compatible Cartridge Manufacturer Part Number
951764-0070A
Number of Mounting Holes
3
CEC Compliance
Not CEC Compliant
Flow Rate - Maximum
1.5 gpm
For Location
Bathroom
Ligature Resistance
No
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
100 psi
Mounting Hole Center-to-Center Distance - Minimum
6 in
Legend Style
Color
Includes Drain
Drain Not Included
Flow Type
Aerated
Inlet Connection Gender
Male
Operation Method
Manual
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.