Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # 6540171.002

  • Zoro # G6506647


product price: $197.09
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6540171.002
Zoro #
G6506647
UPC #
012611524660
Country of Origin
Mexico

Dimensions

Spout Length
8 in
Height
10-1/2 in
Overall Height
14 in
Spout Height
5 in
Inlet Connection Size
1/2 in
Spout Outlet Height
5 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
5 in
For Surface Thickness - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Valve Type
Ceramic Disc
Replacement Cartridge
2CYV2
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Drain Type
None
Series
Monterrey
Includes
1/2 in Male Shanks; Field-Convertible Rigid/Swivel Gooseneck Spout, Blue & Red Color Indexes
Connection
1/2 in
Battery Charger CEC Compliant
Non CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
ADA Compliance
ADA Compliant
Faucet Spout
Rigid/Swivel
Water Inlet Connection Type
Male NPSM
Spout Reach
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
3
Includes Drain
Drain Not Included
Inlet Connection Gender
Male
Pressure - Maximum
100 psi
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Inlet Connection Type
NPSM
Ligature Resistance
No
For Location
Bathroom
Spout Shape
Gooseneck
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
951764-0070A
Legend Style
Color
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.