Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # 6540175.002

  • Zoro # G5056143


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6540175.002
Zoro #
G5056143
UPC #
012611466199
Country of Origin
Mexico

Dimensions

Overall Height
13 7/8 in
Height
10-5/8 in
Spout Length
5 in
Spout Height
6 1/2 in
Overall Width
15 3/4 in
Spout Outlet Height
6 1/2 in
Spout Height - Maximum
6 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
2CYV2
ADA Compliance
ADA Compliant
Includes
1/2 in Male Shanks; Field-Convertible Rigid/Swivel Gooseneck Spout, Blue & Red Color Indexes
Connection
1/2 in NPSM
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Valve Type
Ceramic Disc
Drain Type
None
Series
Monterrey
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Rigid/Swing
Type
Two Handle Widespread
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Spout Reach
5 in
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Application
Commercial
Outlet Type
Pressure Compensating Vandal Resistant
Inlet Connection Gender
Male
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Legend Style
Color
Ligature Resistance
Yes
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Minimum
8 in
Pressure - Maximum
80 psi
For Location
Bathroom
CEC Compliance
CEC Compliant
Includes Drain
Drain Not Included
Vandal Resistance
Vandal-Resistant Handle
Spout Shape
Gooseneck
Operation Method
Manual
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
951764-0070A
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.