Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # 6540188.002

  • Zoro # G6677176


product price: $204.83
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6540188.002
Zoro #
G6677176
UPC #
012611524554
Country of Origin
Mexico

Dimensions

Spout Length
7 5/8 in
Height
12-1/2 in
Overall Height
16 in
Spout Height
7 5/8 in
Spout Outlet Height
7 5/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
7 5/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Drain Type
None
Series
Monterrey
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Replacement Cartridge
2CYV2
ADA Compliance
ADA Compliant
Green Certification or Other Recognition
WaterSense Certified
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Connection
1/2 in
Includes
1/2 in Male Shanks; Field-Convertible Rigid/Swivel Gooseneck Spout, Blue & Red Color Indexes
Valve Type
Ceramic Disc
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Rigid/Swivel
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
8 in
Max. Mounting Hole Center Distance
8 in
Water Inlet Connection Type
Male NPSM
Application
Commercial
Spout Shape
Gooseneck
Flow Type
Laminar
Mounting Hole Center-to-Center Distance - Minimum
8 in
Compatible Cartridge Manufacturer Part Number
951764-0070A
Mounting Hole Center-to-Center Distance - Maximum
8 in
Includes Drain
Drain Not Included
Legend Style
Color
Pressure - Maximum
100 psi
Flow Rate - Maximum
1.5 gpm
Inlet Connection Type
NPSM
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
3
For Location
Bathroom
Ligature Resistance
No
For Water Temperature
Hot/Cold
Inlet Connection Gender
Male
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.