Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # 6540278.002

  • Zoro # G5289501


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6540278.002
Zoro #
G5289501
UPC #
012611580109
Country of Origin
Mexico

Dimensions

Height
10-1/2 in
Spout Length
8 in
Overall Height
14 in
Spout Height
6 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
6 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
6 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Replacement Cartridge
2CYV2
Valve Type
Ceramic Disc
Connection
1/2 in NPSM
Series
Monterrey
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Drain Type
None
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Power Source
Manual
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Temp. Control
Yes
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Includes
Field-convertible rigid/swivel gooseneck spout
Max. Mounting Hole Center Distance
8 in
Spout Reach
8 in
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Application
Commercial
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Minimum
6 in
Includes Drain
Drain Not Included
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
3
Pressure - Maximum
100 psi
Flow Type
Aerated
CEC Compliance
CEC Compliant
Inlet Connection Gender
Male
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
No
Legend Style
Color
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
951764-0070A
Inlet Connection Type
NPSM
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.