Manual Low Arc Bathroom Faucet, 4" Mount, Brushed Nickel 3 Hole

  • Mfr # 7075202.295

  • Zoro # G5364447


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075202.295
Zoro #
G5364447
UPC #
012611586118
Country of Origin
Mexico

Dimensions

Height
4-1/4 in
Spout Length
4 1/2 in
Spout Height
3 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
Overall Depth
6 3/8 in
Spout Outlet Height
3 1/4 in
Overall Width
9 3/4 in
Spout Height - Maximum
3 1/4 in

Details

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Metal
Item
Low Arc Bathroom Faucet
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
ADA Compliance
ADA Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Drain Style
Drain with Pop-Up Rod
Connection
1/2 in NPSM
Series
Colony Pro
Temp. Control
Yes
Valve Type
Ceramic Disc
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Drain Type
Pop-Up Rod
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
Mfr. No. M964005-0070A
Power Source
Manual
Faucet Type
Bathroom Sink Faucet
Includes
Drain
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 1/2 in
Water Inlet Connection Type
Male NPSM
Temperature Control
Adjustable Temperature
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
4 in
Application
Residential
Operation Method
Manual
Inlet Connection Type
NPSM
CEC Compliance
CEC Compliant
Number of Mounting Holes
2
Spout Shape
Arc
For Location
Bathroom
Flow Rate - Maximum
1.2 gpm
Pressure - Maximum
80 psi
Warranty
Lifetime Limited
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Minimum
4 in
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Included
Ligature Resistance
No
Inlet Connection Gender
Male
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.