Manual Low Arc Bathroom Faucet, 4" Mount, Brushed Nickel 3 Hole

  • Mfr # 7075205.295

  • Zoro # G5368032


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075205.295
Zoro #
G5368032
UPC #
012611586088
Country of Origin
Mexico

Dimensions

Height
4-1/4 in
Spout Length
4 1/2 in
Spout Height
3 1/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
9 3/4 in
Spout Height - Maximum
3 1/4 in
Spout Outlet Height
3 1/4 in
Overall Depth
6 3/8 in

Details

Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Metal
Item
Low Arc Bathroom Faucet
Series
Colony Pro
Residential / Commercial
Both
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
ADA Compliance
ADA Compliant
Drain Style
Drain with Pop-Up Rod
Drain Type
Pop-Up Rod
Battery Charger CEC Compliant
CEC Compliant
Temp. Control
Yes
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Power Source
Manual
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Connection
1/2 in NPSM
Replacement Cartridge
Mfr. No. M964005-0070A
Includes
Metal body with metal lever handle/Pop-Up Hole & Rod
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 1/2 in
Application
Residential
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Type
Aerated
Spout Shape
Arc
Legend Style
Color
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Ligature Resistance
No
CEC Compliance
CEC Compliant
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Rate - Maximum
1.2 gpm
For Location
Bathroom
Operation Method
Manual
Inlet Connection Type
NPSM
Pressure - Maximum
80 psi
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.