Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Faucet Cast Brass Spout, Polished Chrome, 2 Holes, Indexed Lever Handle

  • Mfr # 7385004.002

  • Zoro # G4026377


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7385004.002
Zoro #
G4026377
UPC #
012611399879
Country of Origin
Mexico

Dimensions

Overall Height
25 1/4 in
Spout Length
4 7/8 in
Height
5-5/8 in
Spout Height
2 5/8 in
Overall Width
6 1/16 in
Inlet Connection Size
3/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Surface Thickness - Maximum
1 1/4 in
Spout Height - Maximum
2 5/8 in
Spout Outlet Height
2 5/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Series
Reliant 3
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Cast Brass
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Temp. Control
No
Replacement Cartridge
2CYX3
Connection
3/8 in
Valve Type
Ceramic Disc
Drain Type
None
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Includes
Adjustable Hot Limit Safety Stop, Extra Long Handle
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Push in Compression
Spout Reach
4 7/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Residential
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Rate - Maximum
1.2 gpm
CEC Compliance
CEC Compliant
Includes Drain
Drain Included
Flow Type
Aerated
Legend Style
Color
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
023529-0070A
Pressure - Maximum
80 psi
Spout Shape
Arc
For Location
Bathroom
Inlet Connection Type
Compression
Mounting Hole Center-to-Center Distance - Maximum
4 in
Ligature Resistance
No
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Style and comfort go hand in hand. This sleek, ergonomic model from Reliant 3 Collection is ideal for casual bathrooms, and even modern ones. The faucet is easy to install by yourself and by hand-using Quick Spin Nuts. To help prevent accidental scalding, the metal ADA-approved handle has an adjustable hot-limit safety stop.


Product Overview


•Speed Connect from American Standard—the pre-assembled drain that makes American Standard the easiest brand bathroom faucet to instal
•Cast Brass Waterway with Flexible Supply Hoses: Strong and durable. Less potential for leaks
•Ceramic Disc Valve Cartridge: Assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
•Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
•Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements
•Exclusive Speed Connect Metal Drain: Fewer parts. Installs in less time.No adjustments required - seals the first time, every time.Flexible stainless steel cable - installs effortlessly in tight spaces
•Choice of Finishes: Available in Polished Chrome or Brushed Nickel (PVD).
•Simple One-Person Installation: Faucet drops in from top. Quick spin nuts secure faucet in place
•Water-conserving 1.2 gpm/4.5 Lpm pressure-compensating aerator

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.