Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 7075200.002

  • Zoro # G5363318


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Triple Hole Mount
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075200.002
Zoro #
G5363318
UPC #
012611586163
Country of Origin
Mexico

Dimensions

Height
4-1/4 in
Spout Length
4 1/2 in
Spout Height
3 1/4 in
Spout Height - Maximum
3 1/4 in
Inlet Connection Size
1/2 in
Overall Width
9 3/4 in
Overall Depth
6 3/8 in
Spout Outlet Height
3 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Triple Hole Mount
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Metal
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Includes
Drain
Series
Colony Pro
Drain Type
Pop-Up Rod
Valve Type
Ceramic Disc
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Power Source
Manual
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
CEC Compliant
Drain Style
Drain with Pop-Up Rod
Connection
1/2" NPSM
Replacement Cartridge
Mfr. No. M964005-0070A
ADA Compliance
ADA Compliant
Temp. Control
Yes
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Spout Reach
4 1/2 in
Max. Mounting Hole Center Distance
4 in
Application
Residential
Inlet Connection Type
NPSM
Inlet Connection Gender
Male
Flow Type
Aerated
Pressure - Maximum
80 psi
Includes Drain
Drain Included
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Maximum
4 in
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Rate - Maximum
1.2 gpm
For Location
Bathroom
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Number of Mounting Holes
2
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.