Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 7385000.002

  • Zoro # G4026401


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7385000.002
Zoro #
G4026401
UPC #
012611399855
Country of Origin
Mexico

Dimensions

Height
5-5/8 in
Spout Length
4 7/8 in
Overall Height
25 1/4 in
Spout Height
2 5/8 in
Overall Width
6 1/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
2 5/8 in
For Surface Thickness - Maximum
1 1/4 in
Inlet Connection Size
3/16 in
Spout Outlet Height
2 5/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Ligature Resistant
No
Includes
Adjustable Hot Limit Safety Stop; Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install
Drain Style
Drain with Pop-Up Rod
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Series
Reliant 3
Connection
3/8 in
Valve Type
Ceramic Disc
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Cast Brass
Replacement Cartridge
2CYX3
Flow Outlet Type - Faucet
Aerated
Residential / Commercial
Residential
Temp. Control
No
ADA Compliance
ADA Compliant
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Faucet Type
Bathroom Sink Faucet
Drain Type
Pop-Up Rod
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Spout Reach
4 7/8 in
Replacement Cartridge Mfr. Model Number
023529-0070A
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Application
Residential
For Location
Bathroom
Ligature Resistance
No
Number of Mounting Holes
2
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
023529-0070A
Includes Drain
Drain Included
CEC Compliance
CEC Compliant
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Type
Compression
Pressure - Maximum
80 psi
Spout Shape
Arc
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.