Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 7385003.002

  • Zoro # G4026386


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7385003.002
Zoro #
G4026386
UPC #
012611416071
Country of Origin
Mexico

Dimensions

Overall Height
25 1/4 in
Spout Length
4 7/8 in
Height
5-5/8 in
Spout Height
2 5/8 in
Overall Width
6 1/16 in
Spout Outlet Height
2 5/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
3/16 in
For Surface Thickness - Maximum
1 1/4 in
Spout Height - Maximum
2 5/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Temp. Control
No
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Series
Reliant 3
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Replacement Cartridge
2CYX3
Faucet Spout
Cast Brass
Connection
3/8 in
Drain Style
Grid Strainer
Includes
Adjustable Hot Limit Safety Stop
Drain Type
Grid Strainer
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Spout Reach
4 7/8 in
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Application
Residential
Operation Method
Manual
Pressure - Maximum
80 psi
For Location
Bathroom
Inlet Connection Type
Compression
Ligature Resistance
No
Includes Drain
Drain Included
Flow Type
Aerated
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
2
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
023529-0070A
Spout Shape
Arc
Legend Style
Color
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.