Zoro Homepage

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 7385008.002

  • Zoro # G4105416


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7385008.002
Zoro #
G4105416
UPC #
012611485923
Country of Origin
Mexico

Dimensions

Spout Length
4 7/8 in
Overall Height
25 1/4 in
Height
5-5/8 in
Spout Height
2 5/8 in
Overall Width
6 1/16 in
Spout Height - Maximum
2 5/8 in
Inlet Connection Size
3/16 in
Spout Outlet Height
2 5/8 in
For Surface Thickness - Maximum
1 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Temp. Control
No
Includes
Adjustable Hot Limit Safety Stop; Extra Long Handle; Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install
Faucet Spout
Standard
Replacement Cartridge
2CYX3
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Valve Type
Ceramic Disc
Battery Charger CEC Compliant
CEC Compliant
Connection
3/8 in
Faucet Type
Bathroom Sink Faucet
Series
Reliant 3
ADA Compliance
ADA Compliant
Drain Type
Pop Up
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 7/8 in
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Application
Residential
For Location
Bathroom
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
023529-0070A
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Type
Aerated
Operation Method
Manual
Pressure - Maximum
80 psi
Inlet Connection Type
Compression
Legend Style
Color
CEC Compliance
CEC Compliant
Number of Mounting Holes
2
Includes Drain
Drain Included
Flow Rate - Maximum
1.2 gpm
Ligature Resistance
No
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.