Zoro Homepage

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 7385050.002

  • Zoro # G5353056


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7385050.002
Zoro #
G5353056
UPC #
012611497735
Country of Origin
Mexico

Dimensions

Height
5-1/8 in
Spout Length
4 7/8 in
Overall Height
25 1/4 in
Spout Height
2 5/8 in
Overall Width
6 1/16 in
For Surface Thickness - Maximum
1 1/4 in
Spout Outlet Height
2 5/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
2 5/8 in
Inlet Connection Size
3/16 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Faucet Spout
Standard
Series
Reliant 3
Connection
3/8 in
Replacement Cartridge
2CYX3
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Temp. Control
Yes
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Ceramic Disc
Includes
Adjustable Hot Limit Safety Stop
Faucet Type
Bathroom Sink Faucet
Drain Type
None
ADA Compliance
ADA Compliant
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Type
Single Handle
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Temperature Control
Adjustable Temperature
Spout Reach
4 7/8 in
Max. Mounting Hole Center Distance
4 in
Application
Residential
Outlet Type
Pressure Compensating Vandal Resistant
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Included
CEC Compliance
CEC Compliant
Ligature Resistance
Yes
Inlet Connection Type
Compression
Spout Shape
Arc
Number of Mounting Holes
3
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
Flow Type
Aerated
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
023529-0070A
Legend Style
Color
Pressure - Maximum
80 psi
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.