Manual Low Arc Bathroom Faucet, 8" Mount, Brushed Nickel 3 Hole

  • Mfr # 7075800.295

  • Zoro # G5353667


product price: $255.54
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Triple Hole Mount
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075800.295
Zoro #
G5353667
UPC #
012611586057
Country of Origin
Mexico

Dimensions

Spout Length
3 in
Height
3-7/8 in
Overall Height
27 1/8 in
Spout Height
3 in
Spout Outlet Height
3 in
For Surface Thickness - Maximum
1 1/4 in
Overall Depth
6 1/2 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Inlet Connection Size
3/16 in
Spout Height - Maximum
3 in
Overall Width
14 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Triple Hole Mount
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Metal
Item
Low Arc Bathroom Faucet
Drain Type
Pop-Up Rod
ADA Compliance
ADA Compliant
Connection
3/8 in Compression
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Power Source
Manual
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Replacement Cartridge
Mfr. No. M964005-0070A
Series
Colony Pro
Temp. Control
Yes
Includes
Drain
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Battery Charger CEC Compliant
CEC Compliant
Drain Style
Drain with Pop-Up Rod
Valve Type
Ceramic Disc
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Spout Reach
4 5/8 in
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Application
Residential
Pressure - Maximum
80 psi
Inlet Connection Type
Compression
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Aerated
Includes Drain
Drain Included
CEC Compliance
CEC Compliant
Spout Shape
Arc
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Minimum
6 in
For Location
Bathroom
Ligature Resistance
No
Flow Rate - Maximum
1.2 gpm
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.