Zoro Homepage

Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # 7075800.002

  • Zoro # G5380188


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Triple Hole Mount
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075800.002
Zoro #
G5380188
UPC #
012611586071
Country of Origin
Mexico

Dimensions

Height
3-7/8 in
Spout Length
3 in
Overall Height
27 1/8 in
Water Inlet Connection Size
3/16 in
Spout Height
3 in
Spout Height - Maximum
3 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Inlet Connection Size
3/16 in
Overall Width
14 1/8 in
Spout Outlet Height
3 in
For Surface Thickness - Maximum
1 1/4 in
Overall Depth
6 1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Triple Hole Mount
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Metal
Item
Low Arc Bathroom Faucet
Connection
3/8 in Compression
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Includes
Drain
Drain Style
Drain with Pop-Up Rod
Residential / Commercial
Both
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Drain Type
Pop-Up Rod
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Aerated
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliance
ADA Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
Mfr. No. M964005-0070A
Temp. Control
Yes
Series
Colony Pro
Power Source
Manual
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
Water Inlet Connection Type
Push in Compression
Temperature Control
Adjustable Temperature
Spout Reach
4 5/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Residential
Ligature Resistance
No
Spout Shape
Arc
Inlet Connection Type
Compression
Flow Rate - Maximum
1.2 gpm
Pressure - Maximum
80 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Bathroom
Flow Type
Aerated
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Includes Drain
Drain Included
Number of Mounting Holes
3
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
6 in
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.