Zoro Homepage

Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # 7075802.002

  • Zoro # G5359492


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075802.002
Zoro #
G5359492
UPC #
012611586040
Country of Origin
Mexico

Dimensions

Height
3-7/8 in
Spout Length
3 in
Overall Height
27 1/8 in
Spout Height
3 in
Spout Outlet Height
3 in
Inlet Connection Size
3/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Overall Depth
6 1/2 in
Spout Height - Maximum
3 in
Overall Width
14 1/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Metal
Item
Low Arc Bathroom Faucet
Drain Type
Pop-Up Rod
Battery Charger CEC Compliant
CEC Compliant
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Replacement Cartridge
Mfr. No. M964005-0070A
Series
Colony Pro
Temp. Control
Yes
Faucet Type
Bathroom Sink Faucet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Drain Style
Drain with Pop-Up Rod
Valve Type
Ceramic Disc
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Power Source
Manual
ADA Compliance
ADA Compliant
Connection
3/8 in Compression
Includes
Drain
Temperature Control
Adjustable Temperature
Spout Reach
4 5/8 in
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Application
Residential
Operation Method
Manual
Includes Drain
Drain Included
Flow Type
Aerated
Flow Rate - Maximum
1.2 gpm
Compatible Cartridge Manufacturer Part Number
M964005-0070A
CEC Compliance
CEC Compliant
Pressure - Maximum
80 psi
Spout Shape
Arc
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Bathroom
Number of Mounting Holes
3
Inlet Connection Type
Compression
Mounting Hole Center-to-Center Distance - Minimum
6 in
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.