Manual Mid Arc Bathroom Faucet, 4" Mount, Brushed Nickel 3 Hole
Mfr # 7075004.295
Zoro # G5368120
product price:Â $120.38
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7075004.295
Zoro #
G5368120
UPC #
012611587115
Country of Origin
Mexico
Dimensions
Height
5-15/16 in
Spout Length
4 1/2 in
Overall Height
26 15/16 in
Spout Height
3 3/16 in
Spout Height - Maximum
3 3/16 in
For Surface Thickness - Maximum
2 3/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
3 3/16 in
Overall Depth
6 3/8 in
Inlet Connection Size
3/16 in
Overall Width
6 in
Description
Item Mid Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.