Manual Mid Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 7075054.002

  • Zoro # G5191547


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075054.002
Zoro #
G5191547
UPC #
012611587030
Country of Origin
Mexico

Dimensions

Height
5-15/16 in
Spout Length
4 1/2 in
Overall Height
26 15/16 in
Spout Height
3 3/16 in
Spout Height - Maximum
3 3/16 in
Spout Outlet Height
3 3/16 in
Inlet Connection Size
3/16 in
Overall Depth
6 3/8 in
For Surface Thickness - Maximum
2 3/16 in
Overall Width
6 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Metal
Item
Mid Arc Bathroom Faucet
Connection
3/8 in Compression
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
CEC Compliant
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
ADA Compliance
ADA Compliant
Drain Type
None
Power Source
Manual
Valve Type
Ceramic Disc
Temp. Control
Yes
Replacement Cartridge
Mfr. No. M951483-0070A
Faucet Type
Bathroom Sink Faucet
Series
Colony Pro
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Includes
Metal body with metal lever handle.
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Push in Compression
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 1/2 in
Application
Residential
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Flow Type
Aerated
Legend Style
Color
Includes Drain
Drain Not Included
Ligature Resistance
No
Operation Method
Manual
Spout Shape
Arc
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Pressure - Maximum
80 psi
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.