This item is Discontinued.

American Standard Manual, Single Hole Only Mount, 1 Hole Gooseneck Bar Faucet 4332400.002

Manual, Single Hole Only Mount, 1 Hole Gooseneck Bar Faucet (Discontinued)

  • Mfr # 4332400.002
  • Zoro # G5281717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4332400.002
Zoro #
G5281717
UPC #
012611434037
Country of Origin
China

Dimensions

Connection Size
3/8" Compression
Overall Height
10-3/4"
Spout Length
5-3/4"
Water Inlet Connection Size
3/16"
Max. Installation Surface Thickness
2"
Spout Height
7"
Spout Height - Maximum
7 in
Inlet Connection Size
3/16 in
For Surface Thickness - Maximum
2 in

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Includes
Mounting hardware
Faucet Spout
Swing
Faucet Finish
Chrome
Faucet Handle Type
Lever
Replacement Cartridge
M964407-0070A
Flow Outlet Type (Faucet)
Aerated
Mounting
Deck
Body Material
Lead Free Cast Brass
Valve Type
Ceramic
Faucet Type
Bar Faucet
Compliance
Lead Free, ADA Compliant
CEC Compliant
Non CEC Compliant
Flow Outlet Type
Aerated
Mounting Type - Faucet
Deck
Series
Pekoe
Flow Outlet Type - Faucet
Aerated
Connection
3/8" Compression
ADA Compliance
Yes
Faucet Spout Shape
Gooseneck
Item
Gooseneck Bar Faucet
Handle Material
Metal
Type
Single Handle
Ligature Resistant
No
Faucet Activation
Manual
Temperature Control
Yes
Max. Mounting Hole Center Distance
Single Hole
Faucet Handle Material
Metal
Spout Reach
5-3/4"
Replacement Cartridge Mfr. Model Number
M964407-0070A
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Lead Free Cast Brass
Outlet Type
Pressure Compensating
Compatible Cartridge Manufacturer Part Number
M964407-0070A
For Location
Bar
CEC Compliance
Not CEC Compliant
Ligature Resistance
Non-Ligature Resistant
Flow Type
Aerated
Spout Shape
Gooseneck
Product Type
Faucet
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
1
Inlet Connection Type
Compression
Operation Method
Manual

Description

Item Gooseneck Bar Faucet

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.