Manual Vessel Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # 2064151.002

  • Zoro # G4026961


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064151.002
Zoro #
G4026961
UPC #
012611402562
Country of Origin
Mexico

Dimensions

Spout Length
6 7/8 in
Overall Height
29 3/8 in
Height
12-5/8 in
Spout Height
9 1/8 in
Inlet Connection Size
3/16 in
Spout Outlet Height
9 1/8 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
9 1/8 in
Overall Width
1 7/8 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Item
Vessel Bathroom Faucet
Connection
3/8 in
Temp. Control
Yes
Valve Type
Ceramic Disc
Drain Type
None
Series
Serin
Replacement Cartridge
Mfr. No. M951472-0070A
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Includes
Adjustable Hot Limit Safety Stop; Flexible Supply Hoses
Faucet Spout
Cast Brass
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
CEC Compliant
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
6 7/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Residential
For Location
Bathroom
Ligature Resistance
No
CEC Compliance
CEC Compliant
Includes Drain
Drain Not Included
Flow Rate - Maximum
1.2 gpm
Inlet Connection Type
Compression
Compatible Cartridge Manufacturer Part Number
M951472-0070A
Spout Shape
Straight
Pressure - Maximum
80 psi
Operation Method
Manual
Number of Mounting Holes
1
Flow Type
Aerated
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Vessel Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.