Metal Deck Plate, For Use With Serin Sensor Faucets
Mfr # 206P400.002
Zoro # G0166531
product price: $48.89
/eaKey Features
Sub-Category
Faucet Hardware
Fits Brand
American Standard
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206P400.002
Zoro #
G0166531
UPC #
012611555244
Country of Origin
China
Dimensions
Overall Length
6 1/8 in
Overall Width
2 1/8 in
Details
Sub-Category
Faucet Hardware
Fits Brand
American Standard
Material
Brass
Finish
Chrome
Material of Construction
Brass
For Use With
Serin Sensor-Operated Faucets
Item
Trim and Cover Plate
For Use With Mfr. Model Number
2064142.002, 2064145.002, 2064146.002, 2064153.002, 2064155.002, 2064156.002, 206B102.002, 206B105.002, 206B106.002
Product Type
Cover Plate
Compatible Brand
American Standard
Part Type
Trim and Cover Plates
Compatible Series
Serin
Compatible Manufacturer Part Number
2064142.002, 2064145.002, 2064146.002, 2064153.002, 2064155.002, 2064156.002, 206B102.002, 206B105.002, 206B106.002
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.