Metal Deep Rough In Kit
Mfr # M962262-0070A
Zoro # G6106703
product price: $30.39
/eaKey Features
Sub-Category
Repair Kits
Fits Brand
American Standard
Material
Metal
Material of Construction
Metal
For Use With
Universal Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M962262-0070A
Zoro #
G6106703
UPC #
012611348358
Country of Origin
Mexico
Details
Sub-Category
Repair Kits
Fits Brand
American Standard
Material
Metal
Material of Construction
Metal
For Use With
Universal Fit
Item
Rough-In Kit
Tub and Shower Category
Rough In Kits
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
No
Includes Handle
No
Features
Genuine American Standard Spare Part, used and Trusted by Plumbing Professionals
ADA Compliance
No
Includes Valve
Valve Not Included
Includes Tub Spout
No
CEC Compliant
Non CEC Compliant
Product Type
Rough-In Kit
Description
Rough-In Kit, Non CEC Compliant, For Use With Universal Fit, Material of Construction Metal, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.