Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Drain Assembly

  • Mfr # M953465-0020A

  • Zoro # G6165302


product price: $17.89
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Material of Construction - Drains
Polypropylene
Color - Drains
Chrome
Connection - Drains
Pop-Up Lavatory Waste
Length - Drains
9 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M953465-0020A
Zoro #
G6165302
UPC #
012611218866
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Length - Drains
9 9/16 in
Overall Diameter
1 1/4 in
Pipe Outside Diameter
1 1/4 in
Body Height
9 9/16 in

Details

Item
Drain Assembly
Material of Construction - Drains
Polypropylene
Color - Drains
Chrome
Connection - Drains
Pop-Up Lavatory Waste
Shape - Drains
Round
For Use With
Lavatory Sinks
Drain Material
Plastic
Connection Type
Slip
Material
Metal
Fits Brand
American Standard
Includes
Flange, Pivot Rod, Washers
Color
Silver
Drain Stopper Type
Pop Up
Product Type
Drain Assembly
Shape
Round
Grate Finish
Chrome
Basin Finish
Chrome
Grate Surface Type
Convex

Description

Drain Assembly, Grate Finish Chrome, Product Type Drain Assembly, Pipe Outside Diameter 1 1/4 in, Shape Round, Body Height 9 9/16 in, Basin Finish Chrome, Grate Surface Type Convex, Color Silver, Connection Type Slip, Drain Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.