Zoro Homepage

Metal, Drain, Drain Stopper Assembly

  • Mfr # 066116-0020A

  • Zoro # G3240404


product price: $10.19
/ea

Key Features

Pipe Dia. - Drains
1-1/4"
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Material of Construction
Metal
Type
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066116-0020A
Zoro #
G3240404
UPC #
012611238451
Country of Origin
Canada

Dimensions

Pipe Dia. - Drains
1-1/4"
Overall Diameter
1 1/4 in
Fits Maximum Drain Size
1 1/4 in

Details

Item
Drain Stopper Assembly
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Material of Construction
Metal
Type
Drain
Includes
Cap for Drain, Plunger
For Use With
M953450-002AS Metal Drain
Color
Silver
Application
Sink
Material
Plastic
Finish
Chrome
Color Finish
Polished Chrome
Product Type
Drain Stopper
Drain Stopper Type
Trip Lever

Description

Drain Stopper, Includes Plunger, Material Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Finish Chrome, Application Sink, Drain Stopper Type Trip Lever, Fits Maximum Drain Size 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.