Zoro Homepage

Metal Lever Handle, For Use w/2TGX8

  • Mfr # 060354-0020A

  • Zoro # G1632723


product price: $13.79
/ea

Key Features

Type
Faucet
Size
2-15/16" x 3-7/8" x 2-1/4"
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060354-0020A
Zoro #
G1632723
UPC #
012611148071
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-15/16" x 3-7/8" x 2-1/4"
Length (In.)
3-7/8

Details

Item
1Npt Water Supply Inlet Cap
Type
Faucet
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
For Use With
Hampton Bathtub and Shower Faucets
Tub and Shower Category
Shower Handles
For Use With Mfr. Model Number
2770732.002, 4751732.002, 4771732.002, 7220732.002, 7221732.002, 7225733.002, 7391733.002, 7573240.002, 7871712.295, 7881712.295, T211730.002, T212730.002, T215730.002,, T970732.002, T980732.002, T991732.002
Color
Chrome
ADA Compliant
ADA Compliant
Connection Type
NPT
Standards
ANSI A117.1, ASME A112.18.1, CSA B125, NSF 61/Section 9 and Annex G
Features
Brass Construction
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
ADA Compliance
Yes
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Not Included
Replacement Cartridge Mfr. Model Number
2770.732 , 2770.732.F15
Compatible Mfr. Model Number
4771732.002, 4751732.002, 2770732.002, 7391733.002, 7225733.002, 7221732.002, 7220732.002, 7871712.295, 7573240.002, 7881712.295, T211730.002, T991732.002, T970732.002, T980732.002, T212730.002, T215730.002
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Product Type
Tub and Shower Handle
Compatible Product Type
Hampton Bathtub and Shower Faucets
Replacement Manufacturer Cartridge Part Number
2770.732 , 2770.732.F15
Compatible Manufacturer Part Number
2770732.002, 4751732.002, 4771732.002, 7220732.002, 7221732.002, 7225733.002, 7391733.002, 7573240.002, 7871712.295, 7881712.295, T211730.002, T212730.002, T215730.002, T970732.002, T980732.002, T991732.002

Description

Tub and Shower Handle, ADA Compliance Yes, NPT, Faucet Handle Type Lever, For Use With Hampton Bathtub and Shower Faucets, Number of Handles 1, American Standard, NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.