Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # 1340109.002

  • Zoro # G6432824


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1340109.002
Zoro #
G6432824
UPC #
012611476914
Country of Origin
Canada

Dimensions

Height
5-1/8"
Manufacturers Warranty Length
5 yr Commercial
Spout Length
2 in
Overall Height
27 1/8 in
Spout Height
2 in
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
3/16 in
Overall Width
2 in
Inlet Connection Size
3/16 in
Spout Outlet Height
2 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metering Knob
Flow Rate
1 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Vandal Resistant
Mounting Type - Faucet
Deck
Temp. Control
No
Commercial / Residential
Commercial
Battery Charger CEC Compliant
CEC Compliant
Compliance
Lead Free
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
M962392-0070A
Ligature Resistant
Yes
Faucet Spout
Standard
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Item
Low Arc Bathroom Faucet
Faucet Handle Type
Metering
Series
Metering
CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Connection
3/8"
Vandal Resistant Features
Vandal Resistant Outlet
ADA Compliance
ADA Compliant
Faucet Finish
Chrome
Valve Type
Compression
Includes
Factory Set Run Time; Adjustable Flow Cycle; Flexible Supply Hose
Faucet Type
Bathroom Sink Faucet
Drain Type
None
Flow Outlet Type (Faucet)
Aerated
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Material
Vandal Resistant Brass
Faucet Activation
Manual
Water Inlet Connection Type
Push in Compression
Replacement Cartridge Mfr. Model Number
M962392-0070A
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 3/4 in
Faucet Body Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Application
Commercial
Flow Rate - Maximum
1 gpm
Warranty
5 yr Limited (Commercial)
Spout Shape
Arc
Pressure - Maximum
80 psi
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
M962392-0070A
Operation Method
Manual
Inlet Connection Type
Compression
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
For Location
Bathroom
Includes Drain
Drain Not Included
Vandal Resistance
Vandal-Resistant Outlet
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Time Out - Minimum
1 sec
Time Out
17 sec

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.