Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metring Ext Pillar Tap Vr .5GPML Dr

  • Mfr # 1340.119.002

  • Zoro # G8381639


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Material
Vandal Resistant Cast Brass
Finish
Polished chrome
Faucet Operation
Metering
Flow Rate
0.5 gpm
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1340.119.002
Zoro #
G8381639
UPC #
012611501135
Country of Origin
Mexico

Details

Material
Vandal Resistant Cast Brass
Finish
Polished chrome
Item
Metring Ext Pillar Tap Vr .5GPML Dr
Faucet Operation
Metering
Flow Rate
0.5 gpm
Number of Handles
1
ADA Compliant
Yes
Mounting Type
Surface Mount
Residential / Commercial
Commercial
Handle Type
Single Handle
Flow Outlet Type
Aerator

Description

Metring Ext Pillar Tap Vr .5GPML Dr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.