Metring Pilar Tap 1GPMLGd-Long Sp
Mfr # 1340.109.002
Zoro # G8381587
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Material
Vandal Resistant Cast Brass
Finish
Polished chrome
Faucet Operation
Metering
ADA Compliant
Yes
Handle Type
Single Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1340.109.002
Zoro #
G8381587
UPC #
012611476914
Country of Origin
Mexico
Details
Material
Vandal Resistant Cast Brass
Finish
Polished chrome
Item
Metring Pilar Tap 1GPMLGd-Long Sp
Faucet Operation
Metering
ADA Compliant
Yes
Handle Type
Single Handle
Flow Outlet Type
Aerator
Number of Handles
1
Residential / Commercial
Commercial
Mounting Type
Surface Mount
Flow Rate
1.0 gpm
Description
Metring Pilar Tap 1GPMLGd-Long Sp
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.