Zoro Homepage

Mid Arc Bathroom Faucet, 5-1/4" H

  • Mfr # 7052107.002

  • Zoro # G9255502


product price: $193.05
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052107.002
Zoro #
G9255502
UPC #
012611657757
Country of Origin
Mexico

Dimensions

Spout Height
5 1/4 in
Spout Length
4 13/16 in
Height
9-1/16 in
Overall Depth
6 5/8 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Spout Outlet Height
5 1/4 in
Spout Height - Maximum
5 1/4 in

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.