Mid Arc Bathroom Faucet, 5-1/4" H
Mfr # 7052107.295
Zoro # G6168055
product price: $271.05
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Features
Adjustable Hot Limit Safety Stop
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7052107.295
Zoro #
G6168055
UPC #
012611657726
Country of Origin
Mexico
Dimensions
Height
9-1/16 in
Spout Length
4 13/16 in
Spout Height
5 1/4 in
Manufacturers Warranty Length
5 yr
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 1/4 in
Spout Outlet Height
5 1/4 in
Overall Depth
6 5/8 in
Description
Item Mid Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.