Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Arc Bathroom Faucet, 5-1/4" H

  • Mfr # 7052121.002

  • Zoro # G7514191


product price: $221.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Series
Delancey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052121.002
Zoro #
G7514191
UPC #
012611657702
Country of Origin
Mexico

Dimensions

Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 1/4 in
Spout Length
5 in
Height
8 in
Manufacturers Warranty Length
5 yr
Overall Width
4 9/16 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Overall Depth
6 3/4 in
Spout Outlet Height
5 1/4 in
Spout Height - Maximum
5 1/4 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Mid Arc Bathroom Faucet
Series
Delancey
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Drain Style
Press and Seal Drain
Replacement Cartridge Mfr. Model Number
M962682-0070A
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9
Application
Residential
ADA Compliance
ADA Compliant
Power Source
Manual
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Ligature Resistant
No
Water Inlet Connection Type
Female NPT
Faucet Handle Material
Brass
Includes
Drain
Drain Type
Press-and-Seal
Faucet Finish
Polished Chrome
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Valve Type
Ceramic Disc
Flow Outlet Type - Faucet
Aerated
Features
Adjustable Hot Limit Safety Stop
Faucet Type
Bathroom Sink Faucet
For Location
Bathroom
Pressure - Maximum
80 psi
Operation Method
Manual
Spout Shape
Arc
Includes Drain
Drain Included
Inlet Connection Type
NPT
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
M962682-0070A
CEC Compliance
CEC Compliant
Ligature Resistance
No
Flow Rate - Maximum
1.2 gpm
Flow Type
Aerated
Number of Mounting Holes
1
Warranty
5 yr
Legend Text
Cold, Hot
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.