Zoro Homepage

Mid Arc Bathroom Faucet, 5-1/4" H

  • Mfr # 7052121.295

  • Zoro # G8603662


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Includes
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052121.295
Zoro #
G8603662
UPC #
012611657672
Country of Origin
Mexico

Dimensions

Spout Height
5 1/4 in
Spout Length
5 in
Height
8 in
Spout Height - Maximum
5 1/4 in
For Surface Thickness - Maximum
1 1/2 in
Overall Depth
6 3/4 in
Inlet Connection Size
3/8 in
Overall Width
4 9/16 in
Spout Outlet Height
5 1/4 in

Details

Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Mid Arc Bathroom Faucet
Includes
Drain
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9
Faucet Body Material
Brass
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Drain Type
Press-and-Seal
Drain Style
Press and Seal Drain
Features
Adjustable Hot Limit Safety Stop
Application
Residential
Temperature Control
Adjustable Temperature
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Series
Delancey
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Max. Mounting Hole Center Distance
Single Hole
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Faucet Handle Material
Brass
Water Inlet Connection Type
Female NPT
Ligature Resistance
No
Includes Drain
Drain Included
Operation Method
Manual
Flow Type
Aerated
Pressure - Maximum
80 psi
Number of Mounting Holes
1
CEC Compliance
CEC Compliant
Flow Rate - Maximum
1.2 gpm
Inlet Connection Type
NPT
Spout Shape
Arc
Legend Text
Cold, Hot
Compatible Cartridge Manufacturer Part Number
M962682-0070A
For Location
Bathroom
Product Type
Faucet
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.