Mid Arc Bathroom Faucet, 5-1/4" H
Mfr # 7052807.295
Zoro # G3630086
product price: $356.85
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Brass
Body Material
Brass
Temperature Control
Adjustable Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7052807.295
Zoro #
G3630086
UPC #
012611657436
Country of Origin
Mexico
Dimensions
Height
7-3/4 in
Spout Height
5 1/4 in
Spout Length
4 13/16 in
Overall Width
11 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Outlet Height
5 1/4 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 1/4 in
Overall Depth
6 5/8 in
For Surface Thickness - Maximum
1 1/4 in
Description
Item Mid Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.