Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Arc Bathroom Faucet, 5-5/8" H

  • Mfr # 7052207.002

  • Zoro # G6175152


product price: $169.65
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Faucet Type
Bathroom Sink Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052207.002
Zoro #
G6175152
UPC #
012611657603
Country of Origin
Mexico

Dimensions

Height
8 in
Spout Length
4 13/16 in
Spout Height
5 5/8 in
For Surface Thickness - Maximum
1 13/16 in
Spout Outlet Height
5 5/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
10 5/16 in
Spout Height - Maximum
5 5/8 in
Inlet Connection Size
1/2 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Mid Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Includes
Drain
Power Source
Manual
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Features
Adjustable Hot Limit Safety Stop
Drain Style
Press and Seal Drain
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9
Valve Type - Faucets
Hot/Cold Cartridge
Valve Type
Ceramic Disc
Temperature Control
Adjustable Temperature
ADA Compliance
ADA Compliant
Series
Delancey
Application
Residential
Water Inlet Connection Type
Male NPT
Drain Type
Press-and-Seal
Max. Mounting Hole Center Distance
4 in
Flow Type
Aerated
Includes Drain
Drain Included
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Pressure - Maximum
80 psi
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Gender
Male
Number of Mounting Holes
2
CEC Compliance
CEC Compliant
Ligature Resistance
No
Spout Shape
Arc
Inlet Connection Type
NPT
Operation Method
Manual
Flow Rate - Maximum
1.2 gpm
For Location
Bathroom
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.