Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Arc Bathroom Faucet, 5-5/8" H

  • Mfr # 7052207.295

  • Zoro # G9255292


product price: $243.75
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052207.295
Zoro #
G9255292
UPC #
012611657573
Country of Origin
Mexico

Dimensions

Spout Length
4 13/16 in
Height
8 in
Spout Height
5 5/8 in
Spout Outlet Height
5 5/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
10 5/16 in
Spout Height - Maximum
5 5/8 in
For Surface Thickness - Maximum
1 13/16 in

Details

Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Brass
Body Material
Brass
Item
Mid Arc Bathroom Faucet
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9
Includes
Drain
Faucet Type
Bathroom Sink Faucet
Drain Style
Press and Seal Drain
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Ligature Resistant
No
Application
Residential
Features
Adjustable Hot Limit Safety Stop
Faucet Activation
Manual
Power Source
Manual
Temperature Control
Adjustable Temperature
Faucet Finish
Brushed Nickel
Max. Mounting Hole Center Distance
4 in
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Water Inlet Connection Type
Male NPT
Drain Type
Press-and-Seal
Series
Delancey
Valve Type - Faucets
Hot/Cold Cartridge
Product Type
Faucet
CEC Compliance
CEC Compliant
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Included
Spout Shape
Arc
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Number of Mounting Holes
2
Flow Type
Aerated
Pressure - Maximum
80 psi
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Gender
Male
Ligature Resistance
No
Warranty
5 yr
Inlet Connection Type
NPT
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.